0 items

Kohler Artifacts® Shower Slide Bar

K72798

Color Finish

Starting at $230.16
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Artifacts® 30" shower slidebar

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Artifacts®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-1/4 in
Faucet Mount
Wall Mount
Height
30 in
IAPMO Listed
No
Length
2-1/2 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday