Kohler Shower Slide Bar

K8524

Color/Finish

Starting at $187.80
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable height handshower slides up or down the bar
  • Kohler® finishes resist corrosion and tarnish
  • Material: Metal
  • Solid brass construction for durability and reliability

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-3/16 in
Faucet Height
30 in
Faucet Mount
Wall Mount
Height
30 in
IAPMO Listed
No
Length
5-3/16 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday