Kohler Shower Slide Bar in Polished Chrome

K9069

Manufacturer Part #: 9069-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Material: Metal
  • Kohler® finishes resist corrosion and tarnish
  • Kohler® finishes resist corrosion and tarnish
  • Offers you three distinctive trim kits with a customized slide bar that coordinates with existing Kohler® faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CSA Certified
CSA B125.1, CSA B651
Depth
2-1/2 in
Faucet Height
22-3/4 in
Faucet Material
Metal
Faucet Mount
Wall Mount
Height
22-3/4 in
IAPMO Listed
No
NSF Certified
No
Type
K9069-CP
WaterSense Labeled
No
Width
2-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday