0 items

Kohler MasterShower® Shower Slide Bar

K9516

Color Finish

Starting at $112.29
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable construction for years of reliable performance
  • For use with MasterShower® handshower systems
  • Includes soap dish and adjustable mounting bracket
  • Provides an adjustable height handshower that slides up and down along the bar
  • Supports an adjustable handshower in a MasterShower® performance showering system

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
Brand Model Compatibility
MasterShower® Handshower Systems
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
MasterShower®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-1/2 in
Height
25 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-1/2 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
5-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday