0 items

Kohler Loure® Shower Trim with Diverter

KT14665-4

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ease of installation with slip-fit connection
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Optimal water coverage provided by large showerhead diameter
  • Premium material construction ensures durability and reliability
  • Rite-temp® pressure-balancing technology maintains water temperature within +/- 3° Fahrenheit
  • Valve allows for sweat or thread connection

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Loure®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Sweat, Thread
End Connections
Sweat;Thread
Faucet Connection
Threaded
Flow Rate
2.5 gpm
IAPMO Listed
No
Material
Brass
Maximum Pressure
45 psi
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
6-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday