0 items

Kohler Purist® Shower Trim with Single Cross Handle

KT14422-3

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cross handle, showerhead, arm and flange
  • Features Rite-Temp® pressure-balancing technology which ensures a comfortable temperature within +/- 3 degrees Fahrenheit
  • Flow Rate: 2.5 GPM
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
  • KOHLER® ceramic disc valves prevent debris and hard water buildup, and exceed industry longevity standards by over two times, ensuring durable performance for life
  • Purist
  • Required accessories: Rough-in valve: K304-K (-KS)
  • Solid brass construction for exceptional durability and reliability
  • Trim only, requires valve to complete installation

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
10-1/4 in
End Connection 1
NPT
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Length
10-5/8 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
7-3/4 in
Trim Only
Yes
WaterSense Labeled
No
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday