0 items

Kohler Stillness® Shower Valve Trim with Single Lever Handle and Showerhead

KTS949-4

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Stillness® faucets and accessories
  • Includes faceplate with ADA compliant metal lever handle
  • Includes showerarm with flange
  • Includes single-function 2.5 gpm showerhead with Katalyst® air induction technology
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Showerhead features MasterClean™ sprayface for easy cleaning
  • Single handle controls both on/off activation and temperature setting
  • This new Kohler® K-TS949-4 trim replaces the existing Kohler® K-T949-4 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Stillness®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
9-1/2 in
End Connection 1
NPT
End Connections
NPT
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Metal
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Valve Size
1/2 in
WaterSense Labeled
No
Width
6-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday