0 items

Kohler Choreograph® Shower Wall Kit

K97618

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Choreograph® shower accessories and storage (sold separately)
  • Includes two 32" x 72" walls, one 60" x 72" wall and two 72" corner joints
  • Joint system hides caulk and silicone leaving fewer places for mold to grow and simplifying cleaning
  • No need to install trim and factory installed edge provides a finished look for walls

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Choreograph®
Color Finish
White
Color Finish Category
Whites
Height
72 in
IAPMO Listed
No
Installation Type
3 Wall Alcove
Length
60 in
Material
Serica™ Composite
Type
Wall Kit
UL Listed
UL 2818
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday