Shower Arm and Flange with 2-Way Diverter in Vibrant Brushed Nickel
Shower Arm and Flange with 2-Way Diverter in Vibrant Brushed Nickel
Frequently Purchased Together
Product Details
- Includes flange
- Kohler® K-76334 traditional flange and Kohler® K-76335 square flange also available (sold separately)
- Diverter switches water between showerhead and handshower
- For use with Kohler® showerheads and handshowers (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 8-1/16 in
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-1/16 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Shower Arm
- Spout Reach:
- 8-1/16 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 3-1/16 in