8-1/16 in. Shower Arm with 3-Way Diverter in Polished Chrome
8-1/16 in. Shower Arm with 3-Way Diverter in Polished Chrome
Frequently Purchased Together
Product Details
- Includes flange
- Kohler® K-76334 traditional flange and Kohler® K-76335 square flange also available (sold separately)
- Diverter switches water between showerhead and handshower or both on at one time
- For use with Kohler® showerheads and handshowers (sold separately)
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-1/16 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in