0 items

Kohler Devonshire® 2 gpm 1-Function Showerhead with Katalyst Spray

K45413

Color Finish

Starting at $55.66
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Devonshire faucets and accessories
  • Katalyst™ air induction technology maximizes the air/water mix for a powerful, even flow
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • Minimizes wasteful overspray and increases cleaning and hair rinsing performance
  • Optimized sprayface with 48 nozzles delivers a more focused coverage of large water droplets

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Devonshire®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5-15/16 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Installation Type
Wall Mount
Length
5-15/16 in
Material
Brass
Showerhead Function
Single
Size
1/2 in
Spray Type
Full Spray
Trim Only
No
WaterSense Labeled
Yes
Width
5-15/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday