0 items

Kohler Brenham™ Shroud

K1998

Color Finish

Starting at $184.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA and TAS compliant
  • Combines with Kohler® K-1997 Brenham™ wall-mount sinks to create the Kohler® K-1999 Brenham™ wall-mount sink with shroud
  • Drilled for concealed arm carrier installation
  • Material: Vitreous china
  • Sink can be installed separately or with matching shroud
  • TAS compliant
  • Wall hanger included
  • Wall-mount installation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B651
Collection
Brenham™
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
10-31/64 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
10-1/4 in
Material
Vitreous China
NSF Certified
No
Width
10-51/64 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday