0 items

Kohler Reve® Shroud

K5031

Color Finish

Starting at $147.26
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Reve® collection
  • For use with Kohler® K-5026 and Kohler® K-5027 Reve® pedestal sinks
  • Hinge: 107°
  • Material: Fireclay

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
K-5026 and K-5027 Rêve™ Pedestal Sinks
CARB OTC LEED Compliant
No
Collection
Reve®
Color Finish
White
Color Finish Category
Whites
Depth
13 in
GSA Approved
No
Height
11-1/32 in
IAPMO Listed
No
Length
7-3/32 in
Material
Fireclay
NSF Certified
No
Width
13 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday