Sidespray Assembly Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Sidespray Assembly Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Sidespray Assembly Vibrant Brushed Nickel

  • Fast #
  • Part #K1011130-BN
  • Item #2444736
  • Manufacturer Part #1011130-BN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Part Type:
Side Spray
Length:
1-1/2 in
Trim Only:
No