Side Spray for K-14506, K-14507, K-14508, K-7411 and K-7416 in Polished Chrome
Side Spray for K-14506, K-14507, K-14508, K-7411 and K-7416 in Polished Chrome
Frequently Purchased Together
Product Details
- Pullout side spray for various Kohler kitchen faucets
- Kohler finishes resist corrosion and tarnish
- Sidespray for use with all kitchen faucets
- Side spray holder not included
- 1-year warranty
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3 in
- Faucet Part Type:
- Side Spray
- Height:
- 48 in
- Material:
- Plastic
- Width:
- 1-1/8 in