Kohler Simplice® 4 gpm 3-Hole Deck Mount Laundry Sink Faucet with Single Lever Handle and Swivel Spout

K22035

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 120-degree spout rotation allows for unobstructed use of the sink.
  • 4.0 gpm (gallons per minute) flow rate at 20 psi.
  • Ceramic disc valves exceed industry longevity standards, ensuring durable performance for life.
  • Fast flow provides a powerful rinse and quickly fills basins and buckets.
  • Large spray setting button helps easily transition between spray functions.
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup.
  • Pullout reach provides maximum access and flexibility in and out of the sink.
  • Single-handle operation facilitates flow and temperature control.
  • Two-function pull-out spray head with touch-control allows you to switch from aerate to Sweep® Spray.
  • Two-function pull-out spray head with touch-control allows you to switch from aerate to Sweep® spray.

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Simplice®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
9-1/16 in
Faucet Mount
Deck Mount
Flow Rate
4 gpm
Handle Material
Metal
Handle Type
Lever
Height
9-1/16 in
IAPMO Listed
No
Length
8-1/16 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
3 Hole
Spout Height
4-15/16 in
Spout Reach
8-1/16 in
Spout Swivel
120°
Trim Only
No
Type
K22035-CP
WaterSense Labeled
No
Width
5-13/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday