KOHLER

Simplice® Single Handle Pull Down Kitchen Faucet in Matte Black

Part #K22033-BL  |  Manufacturer Part #22033-BL

Color/Finish:
Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Professional style faucet with an easy to clean coated hose and removable coil
  • Three-function pull-down sprayhead with touch control allows you to switch from aerated stream to Sweep spray to boost
  • Sweep spray creates a wide, forceful blade of water for superior cleaning
  • Boost feature increases the flow rate by 30% with the press of a button
  • Magnetic docking arm that securely locks the sprayhead into place
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
  • 1.5 gal/min (57 l/min) maximum flow rate [max at 60 psi (414 bar)]

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372, ANSI A117.1]

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Collection: Simplice®

Color Finish: Matte Black

Color Finish Category: Blacks

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 21-5/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Holes: 1 Hole

Origin: Global

Side Spray: No

Spout Height: 7-5/8 in

Spout Reach: 9 in

Spout Type: [High Arc, Swivel]

Spray Type: [Aerated, Sweep]

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Width: 10-1/2 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access