Kohler

Simplice® Single Handle Pull Down Kitchen Faucet in Polished Chrome

Part #K22033  |  Manufacturer Part #22033-CP

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Professional-style faucet with an easy-to-clean coated hose and removable coil.
  • Three-function pull-down spray head with touch control allows you to switch from aerated stream to Sweep® spray to Boost function.
  • Sweep spray creates a wide, forceful blade of water for superior cleaning.
  • Boost Technology increases the flow rate by 30% with the press of a button.
  • Magnetic docking arm securely locks the spray head into place.
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup.
  • Single lever handle is simple to use and makes adjusting water temperature easy.
  • Handle rotates 90 degrees forward to prevent contact with backsplash.
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage.
  • Ceramic disc valves exceed industry longevity standards, ensuring durable performance for life.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61, ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1, CSA B651

Collection: Simplice®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 21-5/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Pull Down, Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 7-5/8 in

Spout Reach: 9 in

Spout Type: High Arc

Supply Lines Included: Yes

Trim Only: No

UL Listed: No