Simplice® Single Lever Handle Laundry Faucet in Matte Black

Part #K22035-BL  |  Item #7798246  |  Manufacturer Part #22035-BL

$ 158.70 EACH
(Pricing is for Matte Black)

Color/Finish:
Matte Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Two-function pull-out sprayhead with touch-control allows you to switch from aerate to Sweep Spray
  • Fast flow provides a powerful rise and quickly fills basins and buckets
  • Pullout reach provides maximum access and flexibility in and out of the sink
  • 120-degree spout rotation allows for unobstructed use of the sink
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
  • Ceramic disc valves exceed industry longevity standards, ensuring a leak-free experience
  • Single-handle operation facilitates flow and temperature control
  • Large spray setting button helps easily transition between spray functions
  • 4.0 gpm (gallons per minute) flow rate at 20 psi

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Simplice®

Color Finish: Matte Black

Color Finish Category: Blacks

Deck Plate Included: No

Depth: 8-31/500 in

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 9-3/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 4 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 3 Hole

Origin: Global

Scald Guard: No

Spout Height: 4-15/16 in

Spout Reach: 8-1/16 in

Spout Type: Fixed

Trim Only: No

UL Listed: No

Utility Faucet Type: Laundry

WaterSense Labeled: No