0 items

Kohler Symbol® Single-Handle Lavatory Faucet with Lever Handle

K19480-4

Color Finish

Starting at $657.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates well with Escale® and Purist® fixture collections
  • Flow rate: 1.2 gpm
  • Fluid design lines for easy cleaning
  • Fluid organic design complements a wide variety of fixture aesthetics
  • For single-hole installation
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Kohler® ceramic disc valves exceed industry longevity standards over two times for a lifetime of durable performance
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Solid brass construction for durability and reliability

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Symbol®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Spout Height
3-7/16 in
Spout Reach
3-1/2 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday