1/2 x 3/4 in. Sweat and NPSM Threaded Tub & Shower Diverter Valve in Vibrant® Polished Brass

You last purchased this on
 
KOHLER

1/2 x 3/4 in. Sweat and NPSM Threaded Tub & Shower Diverter Valve in Vibrant® Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

1/2 x 3/4 in. Sweat and NPSM Threaded Tub & Shower Diverter Valve in Vibrant® Polished Brass

  • Fast #
  • Part #K8549-PB
  • Item #1398811
  • Manufacturer Part #8549-PB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For bath or deck-mount installations
  • Requires a handshower (sold separately)
  • Flow rate: 15 gpm using 1/2" high-flow valves and 25 gpm using 3/4" high-flow valves
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Includes 2-way diverter valve, deck or bath-mount handshower kit and polished chrome hose
  • Includes a 69" decorative hose and 36" high-pressure hose
  • Diverter valve code approved for backflow protection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014, ASSE 1025
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Polished Brass
End Connection 1:
Sweat, NPSM
End Connections:
Sweat;NPSM
Escutcheon Height:
2-1/2 in
Escutcheon Width:
2-1/2 in
Handle Material:
Metal
Handle Type:
Knob
Height:
2-3/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Number of Handles:
Single Handle
Trim Only:
No
Valve Body Material:
Brass
Valve Size:
1/2 in, 3/4 in
Valve Type:
Tub & Shower Diverter Valve
WaterSense Labeled:
No