0 items

Kohler Margaux® Single Lever Handle Pressure Balance Shower Faucet Trim

KT16234-4

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Complements Margaux faucet and accessories collection
  • Features MasterClean™ sprayface that resists mineral buildup and is easy to clean
  • Fluid design lines for ease of cleaning
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over 2 times
  • Rite-Temp pressure balancing technology maintains water temperature within +/- 3° F

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Margaux®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
10-5/16 in
End Connection 1
NPT
Faucet Connection
NPT
Faucet Connection Size
3/4 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
Height
72 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
6-13/16 in
Trim Only
Yes
WaterSense Labeled
No
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday