0 items

Kohler Devonshire® Single Lever Handle Pressure Balance Shower Faucet Trim

KT396-4

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All-metal construction
  • Completes Devonshire® design solution with KOHLER fixtures and accessories
  • Handle Type: Lever
  • Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
  • Shower trim only
  • Showerhead flow rate: 2.2 gpm
  • Showerhead has 48 Masterclean™ spray nozzles

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Devonshire®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-5/8 in
End Connection 1
NPT, Slip Fit
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
Height
7 in
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Height
7 in
Spout Reach
5-5/8 in
Trim Only
Yes
WaterSense Labeled
No
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday