0 items

Kohler Purist® Single Lever Handle Shower Trim

KT14422-4

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features Rite-Temp® pressure-balancing technology which ensures a comfortable temperature within +/- 3 degrees Fahrenheit
  • Flow Rate: 2.5 GPM
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
  • KOHLER® ceramic disc valves prevent debris and hard water buildup, and exceed industry longevity standards by over two times, ensuring durable performance for life
  • Lever handle, showerhead, arm and flange
  • Purist
  • Required accessories: Rough-in valve: K304-K (-KS)
  • Solid brass construction for exceptional durability and reliability
  • Trim only, requires valve to complete installation

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
Not for Sale in CA
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Spout Reach
10-5/8 in
Trim Only
Yes
WaterSense Labeled
No
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday