0 items

Kohler Alteo™ Single Lever Handle Shower Trim with Push-Button Diverter

KT45108-4

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Alteo® faucets and accessories
  • Intended for use with rite-temp or HiFlow rite-temp valves
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • MasterClean™ spray nozzles to prohibit mineral build-up for easy cleaning
  • Premium construction ensures durability and reliability
  • Trim only: Requires valve to complete installation

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Alteo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Premium
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
No
WaterSense Labeled
Yes
Width
6-7/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday