0 items

Kohler Fairfax® Single Lever Handle Transfer Valve Trim

KT12189-4

Color Finish

Starting at $131.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Complements Fairfax® faucets and accessories
  • Ergonomic lever handle is ADA compliant
  • Kohler® finishes resist corrosion and tarnishing
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Trim requires valve to complete

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Fairfax®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Ergonomic
Height
5-3/8 in
IAPMO Listed
Yes
Length
3-7/8 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Transfer Valves
WaterSense Labeled
No
Width
3-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday