0 items

Kohler Memoirs® Single Lever Handle Valve Trim for Volume Control Valve

KT10423-4V

Color Finish

Starting at $128.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ergonomic lever handle is ADA compliant
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Trim requires valve to complete

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Memoirs®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-1/2 in
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Ergonomic
Height
4-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-13/16 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Volume Control Valves
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday