0 items

Kohler Purist® Single Lever Handle Valve Trim Only

KT14423-4

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Completes Purist design solution with Kohler fixtures and accessories
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards by over two times
  • Premium material construction for durability and reliability
  • Rite-Temp® pressure-balancing technology maintains water temperature within +/-3° F

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Purist®
Color Finish
Vibrant® Polished Nickel
Color Finish Category
Nickel Tones
Depth
6-3/4 in
Handle Type
Lever
Height
6-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-1/2 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
6-1/2 in
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday