0 items

Kohler Kathryn® Single Threshold Center Drain Shower Base

K9025

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center drain location
  • Coordinates with other products in the Kathryn® collection
  • Low-threshold design for easy entry and exit
  • Material: Cast iron
  • Safeguard® slip-resistant finish for added safety
  • Single threshold for three-wall or alcove installation

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM F-462
CARB OTC LEED Compliant
No
Collection
Kathryn®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
4-5/8 in
IAPMO Listed
No
Installation Type
Alcove, Wall Mount
Length
48 in
Material
Enameled Cast Iron
Type
Shower Base
UL Listed
No
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday