Sink Hole Cover for 1/2 - 1-1/2 in. Faucet Hole in Black
Sink Hole Cover for 1/2 - 1-1/2 in. Faucet Hole in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in durable enameled steel or stainless steel
- Fits 1/2" to 1-1/2" faucet hole
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Faucet Part Type:
- Sink Hole Cover
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No