Sink Hole Cover for 1/2 - 1-1/2 in. Faucet Hole in Oil Rubbed Bronze
Sink Hole Cover for 1/2 - 1-1/2 in. Faucet Hole in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Available in durable enameled steel or stainless steel
- Fits 1/2" to 1-1/2" faucet hole
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Faucet Hole Cover
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 1-13/16 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 1-13/16 in