Sink Hole Cover for 1/2 - 1-1/2 in. Faucet Hole in Vibrant Stainless

You last purchased this on
 
KOHLER

Rite-Temp® Sink Hole Cover for 1/2 - 1-1/2 in. Faucet Hole in Vibrant Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Rite-Temp® Sink Hole Cover for 1/2 - 1-1/2 in. Faucet Hole in Vibrant Stainless

  • Fast #
  • Part #K8830-VS
  • Item #4529411
  • Manufacturer Part #8830-VS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Available in durable enameled steel or stainless steel
  • Fits 1/2" to 1-1/2" faucet hole
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Rite-Temp®
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant® Stainless
Diameter:
1-13/16 in
Faucet Part Type:
Faucet Hole Cover
Fits Brand:
KOHLER
GSA Approved:
No
IAPMO Listed -:
No
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Sink Hole Cover
WaterSense Labeled:
No
Width:
1-3/4 in