Kohler

Sink Strainer with Tailpiece in Vibrant Brushed Nickel

Part #K8807-BN  |  Manufacturer Part #8807-BN

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With an integrated tailpiece for convenient installation, this complete sink strainer fits standard sink drains
  • Fits sinks with standard 3 1/2" to 4" outlet
  • Duostrainer body with 1 1/2" connection and 4" tailpiece
  • Strainer plate for easier cleaning

Specifications

ASME Specifications: ASME A112.18.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.2

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

IAPMO Listed: No

Length: 4-1/2 in

Material: Brass

Strainer Size: 4-1/2 in