30 in. Shower Slide Bar in Vibrant Moderne Brushed Gold

You last purchased this on
 
KOHLER

30 in. Shower Slide Bar in Vibrant Moderne Brushed Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

30 in. Shower Slide Bar in Vibrant Moderne Brushed Gold

  • Fast #
  • Part #K8524-BGD
  • Item #3987448
  • Manufacturer Part #8524-BGD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Moderne Brushed Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnish
  • Material: Metal
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® Moderne Brushed Gold
Faucet Height:
30 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Height:
30 in
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
No
Slide Bar Height:
5-3/16 in
WaterSense Labeled:
No
Width:
7/8 in