0 items

Kohler Stillness® Slide Bar Trim

K974

Color Finish

Starting at $25.58
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Stillness® and Purist® faucets and accessories
  • For use with the Kohler® K-8524 and Kohler® K-9069 slidebars
  • Needs slidebar to complete look

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
Brand Model Compatibility
K-8524 and K-9069 Slidebars
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Stillness®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1/4 in
Faucet Mount
Ceiling Mount
Height
2-1/4 in
IAPMO Listed
No
Length
1/4 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday