0 items

Kohler Awaken® Slide Bar with Support Elbow

K98344

Color Finish

Starting at $178.1
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable angle of handshower
  • Adjustable mounting brackets offer installation flexibility
  • Coordinates with Awaken® handshowers, showerheads and accessories
  • Integrated water supply allows water to be plumbed directly through bottom bracket of slidebar
  • Kohler® finishes resist corrosion and tarnish
  • Material: Metal
  • May require additional service parts based on installation type (see installation guide or specification sheet for details)
  • Wall-mount installation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Awaken®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Height
41-5/8 in
IAPMO Listed
No
Length
36 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday