0 items

Kohler ClearFlo™ Slotted Overflow Brass Bath Drain

K7271

Color Finish

Starting at $170.1
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Above or through-the-floor installation options
  • For use with Elevance®, Archer®, Underscore® Reve® and Parity® baths and whirlpools
  • Includes toe-activated closing and brass tee and pipe
  • Material: Solid brass
  • No internal linkages reducing the chance of clogs in the overflow pipe
  • Swivel-ball joint construction

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Brand Model Compatibility
Elevance™, Archer™, Underscore®, Rêve™, Parity™ Baths and Whirlpools
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Collection
ClearFlo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
18 in
Drain Opening
1-1/2 in
End Connection 1
OD
End Connections
OD
GSA Approved
No
Height
23-1/16 in
IAPMO Listed
No
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday