KOHLER
Small Corner Shower Basket in Vibrant Brushed Bronze
Part #K1898-BV | Item #3811173 | Manufacturer Part #1898-BV
Product Details
- Material: Stainless steel
- Kohler® finishes resist corrosion and tarnishing
- Includes mounting hardware
- Premium stainless construction
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Color Finish: Vibrant® Brushed Bronze
Color Finish Category: Bronze Tones
Depth: 4-3/4 in
Height: 1-1/8 in
IAPMO Listed: No
Length: 4-3/4 in
Material: Stainless Steel
Width: 4-3/4 in