0 items

Kohler Northland™ Soap & Lotion Dispenser

K9619

Color Finish

Starting at $65.66
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Holds up to 85 oz. of soap or lotion refillable from top
  • Material: Solid brass
  • May be installed in pre-drilled sink holes or surfaces up to 1-1/4" thickness
  • Offers the opportunity to create a unified look with the sink
  • Puts liquid soap or hand lotion at fingertips

SPECIFICATIONS

CARB OTC LEED Compliant
No
Capacity
8.5 oz
Collection
Northland™
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
3-3/4 in
IAPMO Listed
No
Length
2-11/16 in
Material
Brass
Spout Reach
2-11/16 in
Width
12-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday