Soap/Lotion Dispenser in Brushed Chrome

Part #K1894-C-G  |  Item #3030517  |  Manufacturer Part #1894-C-G

$ 62.99 EACH
(Pricing is for Brushed Chrome)

Color/Finish:
Brushed Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Holds up to 16 oz. of soap or lotion refillable from top
  • Material: Solid brass
  • Clamshell packed
  • Coordinates with Traditional style faucets
  • Material: Brass

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Capacity: 16 oz

Color Finish: Brushed Chrome

Color Finish Category: Chromes

Height: 3-7/16 in

IAPMO Listed: No

Installation Type: Deck Mount

Length: 3-7/16 in

Material: Brass

Spout Height: 3-7/16 in

Spout Reach: 3-7/16 in