Kohler Soap/Lotion Dispenser in Oil Rubbed Bronze

K1894-C-2BZ

Color Finish

(Pricing is for Oil Rubbed Bronze)

$76.54

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Clamshell packed
  • Coordinates with Traditional style faucets
  • Holds up to 16 oz. of soap or lotion refillable from top
  • Material: Brass
  • Material: Solid brass

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
16 oz
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Height
3-7/16 in
IAPMO Listed
No
Installation Type
Deck Mount
Length
3-7/16 in
Material
Brass
Spout Height
3-7/16 in
Spout Reach
3-7/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday