16 oz. 3-7/16 in. Soap & Lotion Dispenser in Polished Chrome

You last purchased this on
 
KOHLER

16 oz. 3-7/16 in. Soap & Lotion Dispenser in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

16 oz. 3-7/16 in. Soap & Lotion Dispenser in Polished Chrome

  • Fast #
  • Part #K1894-C-CP
  • Item #3030696
  • Manufacturer Part #1894-C-CP
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Frequently Purchased Together

Product Details

  • Material: Solid brass
  • Clamshell packed
  • Holds up to 16 oz. of soap or lotion refillable from top
  • Material: Brass
  • Coordinates with Traditional style faucets
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
16 oz
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
3-7/16 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Material:
Brass
Maximum Deck Thickness:
2 in
Origin:
Domestic
Spout Reach:
3-7/16 in