3-7/16 in. 16 oz Kitchen Soap Dispenser in Vibrant Polished Brass

You last purchased this on
 
KOHLER

3-7/16 in. 16 oz Kitchen Soap Dispenser in Vibrant Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

3-7/16 in. 16 oz Kitchen Soap Dispenser in Vibrant Polished Brass

  • Fast #
  • Part #K1894-C-PB
  • Item #3105642
  • Manufacturer Part #1894-C-PB
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Clamshell packed
  • Coordinates with traditional-style faucets
  • Holds up to 16 ounces of soap or lotion, refillable from top
  • Solid brass construction for durability and reliability
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
16 oz
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Polished Brass
IAPMO Listed -:
No
Installation Type:
Deck Mount
Material:
Brass
Spout Height:
3-7/16 in
Spout Reach:
3-7/16 in