Kohler Soap/Lotion Dispenser

K1893

Color Finish

Starting at $72.89
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clamshell packed
  • Coordinates with Transitional style faucets
  • Holds up to 16 oz. of soap or lotion refillable from top
  • Material: Solid brass
  • May be installed in pre-drilled sink holes or surfaces up to 2" thickness

SPECIFICATIONS

CARB OTC LEED Compliant
No
Capacity
16 oz
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Height
3-5/16 in
IAPMO Listed
No
Installation Type
Above Counter, Deck Mount
Material
Brass
Spout Height
3-5/16 in
Spout Reach
3-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday