Kohler

Soho® Wall Mount Basin in Biscuit

Part #K2084-L-96  |  Manufacturer Part #2084-L-96

Color/Finish:
Biscuit

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made from premium materials that withstand high-volume usage
  • Material: Vitreous china
  • Wall-mount installation
  • Faucet not included
  • Drilled for concealed arm carrier
  • Includes soap dispenser drilling on left

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Commercial

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1, CSA B651

Collection: Soho®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 20 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 20 in x 18 in

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 18 in x 13 in x 4-7/8 in

Sink Depth: 7 in

Sink Installation Type: Wall Mount

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

WaterSense Labeled: No

Width: 18 in