59 x 28 in. Soaker Drop-In Bathtub with Reversible Drain in White
Soissons® 59 x 28 in. Soaker Drop-In Bathtub with Reversible Drain in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Curved basin creates a comfortable bathing experience
- Safeguard® slip-resistant surface on bath floor
- Clean lines and streamlined style add contemporary appeal to any bathroom
- Reversible drain location
Specifications
- ADA Compliant:
- No
- Basin Length:
- 43-7/8 in
- Basin Shape:
- Oval
- Basin Width:
- 17-5/16 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 33.4 gal
- Collection:
- Soissons®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Universal
- GSA Approved:
- No
- Height:
- 16 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Length:
- 59 in
- Material:
- Cast Iron
- Number of Occupants:
- 1
- Overall Length:
- 59 in
- Overall Width:
- 28 in
- Weight:
- 232 lb
- Width:
- 27-1/2 in