103-3/4 x 41 in. Drop-In Bathtub with Center Drain in White
Sok® 103-3/4 x 41 in. Drop-In Bathtub with Center Drain in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Variable-speed pump
- Chromatherapy™ lighting allows you to select a preferred color scheme to suit your mood
- Thirteen effervescence ports deliver gentle and caressing bubbles
- Center drain
- Overflow channel for deep soak and unique infinity pool effect
- Extra-spacious 83' design accommodates up to two bathers
- Remote control
- Built-in heater
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CSA Certified:
- CSA B45.5
- Capacity:
- 185 gal
- Collection:
- Sok®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 26 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Built-in
- Material:
- Acrylic
- Number of Jets:
- 13
- Number of Occupants:
- 2
- Overall Length:
- 103-3/4 in
- Overall Width:
- 41 in