Solenoid Kit for Kohler K-10666 Exposed Flush Valve

Part #K1104235  |  Item #3714081  |  Manufacturer Part #1104235

$ 68.80 EACH

Brand Model Compatibility:

Kohler® K-10666 Exposed Flush Valve
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: Kohler® K-10666 Exposed Flush Valve

CARB OTC LEED Compliant: No

IAPMO Listed: No

Product Type: Solenoid Kit

WaterSense Labeled: No