61 in x 3-1/2 in Solid Surface Vanity Top in White Expressions

You last purchased this on
 
KOHLER

61 in x 3-1/2 in Solid Surface Vanity Top in White Expressions

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

61 in x 3-1/2 in Solid Surface Vanity Top in White Expressions

  • Fast #
  • Part #K5448-S33
  • Item #4812769
  • Manufacturer Part #5448-S33
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Expressions Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes one panel
  • Optional side splashes available (Kohler® K-5451 sold separately)
  • For use with Kohler® Solid/Expressions® 60" solid-surface vanity tops
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Solid/Expressions® 60 in Solid-Surface Vanity Tops
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White Expressions
Height:
1/2 in
IAPMO Listed -:
No
Length:
61 in
Material:
Solid Surface
Size:
61 in x 3-1/2 in
Width:
3-1/2 in