73-5/8 in x 22-13/16 in Double Bowl Solid Surface Vanity Top in White Expressions

You last purchased this on
 
KOHLER

Solid/Expressions® 73-5/8 in x 22-13/16 in Double Bowl Solid Surface Vanity Top in White Expressions

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Solid/Expressions® 73-5/8 in x 22-13/16 in Double Bowl Solid Surface Vanity Top in White Expressions

  • Fast #
  • Part #K5462-S33
  • Item #4812227
  • Manufacturer Part #5462-S33
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Expressions Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pilot holes for single, 4" centerset and 8" wideset faucets
  • Sculpted edge
  • Pairs with Kohler® Verticyl® rectangular under-mount bathroom sinks
  • Optional side and backsplashes available (sold separately)
  • Field trimmable for alcove and corner installations
  • Coordinates with the industry-standard 72" vanities in the Kohler® Tailored® vanity collection
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Solid/Expressions®
Color Finish Category:
Whites
Color Finish Name:
White Expressions
Height:
1-1/4 in
IAPMO Listed -:
No
Installation Type:
Vanity Top
Length:
73-5/8 in
Material:
Solid Surface
Number of Bowls:
2
Number of Holes:
No Hole
Size:
73-5/8 in x 22-13/16 in
Vanity Top Shape:
Rectangle
Width:
22-13/16 in